44 in. Wall Mount Electric Fireplace with remote and Imitation Flame, LED light heater in Black

  • Mfr # ZR-W1769P171420

  • Zoro # G722701572


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Voltage
120 V
Width
44.02 in
Height
18.92 in
Heating Area (Sq.-Ft.)
400 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-W1769P171420
Zoro #
G722701572
UPC #
725934141673
Country of Origin
China

Dimensions

Width
44.02 in
Height
18.92 in

Details

Mounting Type
Wall Mount
Voltage
120 V
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5000 BTU
Color
Black
Watts
1400 W

Description

Enjoy the cozy ambiance of realistic LED flames paired with premium resin faux logs for a sophisticated touch. With versatile installation options, it fits seamlessly into walls or furniture cabinets. Certified for safety and equipped with dual overheat protection, it's the perfect blend of style and peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.