Shop EDENDIRECT
See all product information
Create Account
48000 BTU Propane Patio Heater, Portable Wheeled Standing Heater with Triple Safety Protection
- Mfr # ZRW3802P366684
- Zoro # G424174490
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Features
Wheels
Width
18.11 in
Height
86.61 in
BtuH Output
48,000 BTU
Heater Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRW3802P366684
- Zoro #
- G424174490
- UPC #
- 442137887954
- Country of Origin
- China
- Features
- Wheels
- BtuH Output
- 48,000 BTU
- Item
- Heaters
- Heater Voltage
- 120 V
- Color
- Silver
- For Use With
- Indoor
Dimensions
- Width
- 18.11 in
- Height
- 86.61 in
- Length
- 18.11 in
Description
This outdoor propane radiant heater uses standard 20lb gas cylinders, supporting low and high two heat modes with one-touch electronic ignition. It comes with full assembly hardware and rolling casters for easy relocation. Equipped with gas leak check method and strict clearance safety standards, it adopts umbrella reflector for wide radiant heating, exclusively for open outdoor spaces with complete daily maintenance guidance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.