Shop EDENDIRECT
See all product information
Create Account
5,000 BTU Portable Air Conditioner with Dehumidifier and Remote in Black, Timer
- Mfr # ZRC14
- Zoro # G524174475
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Sound Level dBA
55 dBA
Includes
Without Heater
Voltage
220 V
Depth
21.38 in
Number of Speeds
2 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRC14
- Zoro #
- G524174475
- UPC #
- 739631683916
- Country of Origin
- China
- Sound Level dBA
- 55 dBA
- Includes
- Without Heater
- Voltage
- 220 V
- Number of Speeds
- 2 Speeds
- Watts
- 550 W
- Item
- Portable Air Conditioners
- BtuH Cooling
- 5,000 BTU
- Coverage Area
- 250 Sq. Ft
- Number of Cooling Speeds
- 2
Dimensions
- Depth
- 21.38 in
- Height
- 14.29 in
- Width
- 12.4 in
Description
This 5000 BTU portable air conditioner provides steady cooling for small enclosed spaces and runs reliably amid temperatures from 41 DegF to 104 DegF. It supports cooling, dehumidification and fan modes with dual speeds, anti-freeze protection and power-off memory. The 1-24 hour timer helps save power. Fitted with dual exhaust pipes, removable filter, LED light and remote, it is easy to use. The compact lightweight body with a handle is easy to carry, and strict quality inspections maintain consistent long-term performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.