Shop KWIKOOL

Spot Cooler

  • Mfr # KPAC1811-3
  • Zoro # G916051315

product price: 
$
4,195.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Width
16 in
Includes
Adjustable Supply Air Nozzles
Height
37 in
Operation Mode - HVAC
Cooling Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KPAC1811-3
Zoro #
G916051315
UPC #
-
Country of Origin
United States
Item
Portable Air Conditioner
Voltage
115V AC
Includes
Adjustable Supply Air Nozzles
Operation Mode - HVAC
Cooling Only
Duty Rating
Heavy Duty
Air Flow Direction
Two-Way
Exhaust Air Flow
825 cfm
Refrigerant Type
R-454B
Cooling Ambient Temperature - Maximum
105 Degrees F
Wire Color
Blue
Coverage Area - Minimum
600 sq ft
Amps
15.6 A
Coverage Area - Maximum
700 sq ft
Watts
1,610 W
Phase
Single
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Weight
157 lb
For Location
Indoor
Standards
cCSAus
Cooling Ambient Temperature - Minimum
70 Degrees F
NEMA Plug Configuration - HVAC
5-20P
Compressor Type
Rotary
System Cooling Method
Air-Cooled Single-Hose
Mobility
Wheels
Cooling Capacity - Maximum
16,800 BtuH
Number of Speeds
1
Includes Tank
Condensate Tank Included
Supply Air Flow
625 cfm
Color
Blue

Dimensions

Width
16 in
Height
37 in
Depth
26 in
Power Cord Length
6 ft

Description

KPAC1811-3/ Portable Spot Cooler/ 1.5-ton/ 16,800-BTUH/ 115V/ 20-AMP/ Blue and Off-White/ 16.325" x 26" x 37.25"/ 157-lbs./ 2 supply air chutes/ Condensate tank/ R-454B


  • Made in the USA
  • Smallest air-cooled 1.5 ton commercial system on the market
  • Single duct system for easy installation
  • Easy-touch control pads make changing system settings
  • Fully insulated, heavy duty galvanized steel cabinet with Kwikool’s exclusive E-Z CleanTM scratch-resistant attractive two-tone HammerCoat
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.