5-Step Steel Lightweight Folding Step Ladder, 500 lb. Load Capacity Type IAA Duty Rating

  • Mfr # IR-W2717P257603

  • Zoro # G516100130


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Steel
Overall Height
70.86 in
Load Capacity - Maximum
500 lb
Platform Width
43.3 in
Number of Steps
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W2717P257603
Zoro #
G516100130
UPC #
376515955167
Country of Origin
China

Dimensions

Overall Height
70.86 in
Platform Width
43.3 in
Step Depth
5 in
Extended Ladder Height
6 ft

Details

Item
Step Stools
Ladder Material
Steel
Load Capacity - Maximum
500 lb
Number of Steps
5
Color
Black

Description

Steel Frame Inclined Step Ladder ensures excellent durability and longevity to meet various household needs. Made of high-strength carbon steel, it features anti-skid feet for secure steps and integrated handrails for added safety. With a maximum load capacity of 500 lbs, it is designed for easy folding and opening, featuring easy-open stanchions and diagonal rod shock absorbers. The widened non-skid steel alloy steps prevent slipping and protect your feet. The inclined ladder has an anti-skid rubber pattern for heel-to-toe support, and the thickened rubber feet ensure full ground contact, maintaining stability during use.


  • With a removable tool tray on the top, you no longer need to climb up and down to retrieve your tools while working. You can place them in the tool tray for easy access.
  • The high-strength steel frame structure is sturdy and reliable, with an impressive 500-pound working load capacity.
  • Suitable for cleaning closets, changing ceiling fans, cleaning light bulbs, and climbing objects. It can be easily placed in any corner for convenient storage and transportation.
  • Four anti-skid pads have strong traction, allowing you to easily climb up the steel step stool while still providing you with good support and safety.
  • The opening and closing mechanism of the ladder is designed for easy and quiet operation, minimizing distractions.
  • The wide footrest adopts an anti-slip rubber pattern to provide support from heel to toe. The large rubber pad is in full contact with the ground, fixing and preventing the floor from being scratched.
  • Easy to open and fold, easy to store and transport, easy to carry. Suitable for indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.