Shop EDENDIRECT
See all product information
Create Account
50 in. Wall Mount Metal Smart Electric Fireplace in Black, 4.33 in. width, 2-Heating Settings, Remote
- Mfr # ZR-WE-50
- Zoro # G323362165
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Width
4.33 in
Depth
18.11 in
BtuH
5,100 BtuH
Heating Area (Sq.-Ft.)
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-WE-50
- Zoro #
- G323362165
- UPC #
- 948574537624
- Country of Origin
- China
- Mounting Type
- Wall Mount
- BtuH
- 5,100 BtuH
- Heating Area (Sq.-Ft.)
- 400 sq ft
- Color
- Black
Dimensions
- Width
- 4.33 in
- Depth
- 18.11 in
Description
This multi-functional electric fireplace is a combination of technology and aesthetics, offering 2-flexible heating Settings (750-Watt and 1500-Watt), and equipped with a comprehensive flame effect customization system. You can switch and select from 7 types of flames, and finely adjust their brightness and flickering speed (5 levels each), combined with 13 different embers bed effects, to create an infinite number of visual possibilities. It features both panel buttons and remote control in operation, and can be set to turn off at a timer of up to 8 hours, making it flexible and convenient to use. Its installation methods support wall mounting or embedding, adapting to different home design needs. It can effectively warm rooms ranging from 7 to 35 square meters. While providing warmth, it also becomes a charming dynamic art decoration.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.