70 inch Fireplace TV Stand for TVs up to 70 inch, with 60 inch smart Electric Fireplace, white
- Mfr # ZR-W1769S00013
- Zoro # G823362047
product price:Â
$
700.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-W1769S00013
- Zoro #
- G823362047
- UPC #
- 685731721853
- Country of Origin
- China
Description
Experience the smart electric fireplace that integrates heating, decoration and daily use. It comes with CSA and UL certification, equipped with auto shutoff overheating protection and anti scald tempered glass, making it safe for homes with children and pets. Its full metal body and explosion proof tempered glass offer industrial grade durability to resist scratches, aging and daily wear.Powered by 1400W and 5000 BTUs per hour, it supplies heat for areas up to 400 square feet and supports flame display without heating output. It has 11 adjustable temperature settings, a 1 to 9 hours timer and long service life LED light source.The product has rich visual customization. It provides 16 kinds of 3D flame and ember bed colors, 5 levels of brightness and 5 levels of flame speed to create different atmospheres. You can control all functions easily through WiFi, voice, remote control or touch screen.It combines a TV cabinet and decorative fireplace in one to improve space beauty. With simple assembly and installation, it brings you a safe, intelligent and comfortable heating experience all year round.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.