50.3 Inch Recessed Electric Fireplace Insert, 5120 BTU 750W/1500W Heater for 400-500 Sq Ft, with
- Mfr # MVDHM-00050BL
- Zoro # G224931521
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Voltage
110-120 V
Color
Black
Width
5.51 in
Depth
21.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-00050BL
- Zoro #
- G224931521
- UPC #
- 790302136612
- Country of Origin
- China
- Voltage
- 110-120 V
- Color
- Black
Dimensions
- Width
- 5.51 in
- Length
- 50.3 in
- Depth
- 21.42 in
Description
Upgrade your home decor with this streamlined modern electric fireplace, built to integrate effortlessly with any-style contemporary living area. This 50-inch built-in fireplace supports flexible mounting solutions, enabling either in-wall recess or wall-hanging installation to conserve floor room while forming a striking centerpiece for your room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.