
50 pt. 4,000 sq. ft. Dehumidifier with Drain Hose, 1 Gal. Bucket, 45dB Dehumidifier for Bedroom
Mfr # ZR-D1022
Zoro # G822701793
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Width
13.78 in
Height
21.06 in
Color
White
Fan Speed
Variable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-D1022
Zoro #
G822701793
UPC #
431189980768
Country of Origin
China
Dimensions
Width
13.78 in
Height
21.06 in
Details
Voltage
115 V
Color
White
Fan Speed
Variable
Application
Dehumidifiers
Bucket Capacity
8.45 pints
Description
Edendirect is a brand specializing in home appliances. It is a young and passionate brand. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here. This 1 is different from others on the market, and there is a display real time ambient humidity. Its small and round shape makes it cute and beautiful in every corner of the home. 50 pint of dehumidify capacity (95°F, 90%RH), the largest covered area up to 4,000 sq. ft., and its noise is less than 45 dB, very suitable for small rooms, bedroom, offer you comfortable and sweet sleeping environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.