50 pt. 4500 sq. ft. Commercial Dehumidifier in. White with Bucket, Dry Mode

  • Mfr # ZR-0L20-D025C

  • Zoro # G022701760


original price:  $240.99 , new price: $196.50 , 18 percent off
new price:  $196.50
/ea
Free Shipping & Returns

Key Features

Color
White
Application
Dehumidifiers
Bucket Capacity
8.4 pints
Fan Speed
2
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-0L20-D025C
Zoro #
G022701760
UPC #
227477942927
Country of Origin
China

Dimensions

Width
13.5 in
Height
22.44 in

Details

Color
White
Application
Dehumidifiers
Bucket Capacity
8.4 pints
Fan Speed
2
Voltage
115 V

Description

This powerful dehumidifier removes up to 50 pints of moisture per day, effectively covering spaces up to 4500 sq. ft. With three smart modes-Auto, Dry, and Sleep-it adapts to different needs, ensuring optimal humidity levels, quick moisture removal, and a quiet sleeping environment. Featuring a large 1.05 gal. water tank and continuous drainage with a 6.6 ft. hose, it offers hassle-free operation and uninterrupted performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.