Shop EDENDIRECT
See all product information
Create Account
5000 BTU (DOE) 115-Volt Vented Medium Room Smart Portable Air Conditioner Remote Included
- Mfr # ZROL-A016JE-06CD
- Zoro # G324174514
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Number of Cooling Speeds
2
Watts
897 W
Number of Speeds
2 Speeds
Width
11.81 in
Includes
Without Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZROL-A016JE-06CD
- Zoro #
- G324174514
- UPC #
- 443009453864
- Country of Origin
- China
- Number of Cooling Speeds
- 2
- Watts
- 897 W
- Number of Speeds
- 2 Speeds
- Includes
- Without Heater
- Coverage Area
- 450 Sq. Ft
- Item
- Portable Air Conditioners
- Voltage
- 115 V
- Sound Level dBA
- 40 dBA
- BtuH Cooling
- 10,000 BTU
Dimensions
- Width
- 11.81 in
- Depth
- 11.81 in
- Height
- 27.56 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.