9,000 BTU DOE Portable Air Conditioner Cools 900 sq.ft. with Heat, Dehumidifier and Remote
- Mfr # ZRKYR-35A1-ZS
- Zoro # G824174496
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Height
43.31 in
BtuH Cooling
12,000 BTU
Number of Cooling Speeds
18
Sound Level dBA
50 dBA
Width
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRKYR-35A1-ZS
- Zoro #
- G824174496
- UPC #
- 739631683954
- Country of Origin
- China
- BtuH Cooling
- 12,000 BTU
- Number of Cooling Speeds
- 18
- Sound Level dBA
- 50 dBA
- Watts
- 1,200 W
- Includes
- With Heater
- Coverage Area
- 900 Sq. Ft
- Voltage
- 115 V
- Number of Speeds
- 4 Speeds
- Item
- Portable Air Conditioners
Dimensions
- Height
- 43.31 in
- Width
- 14.25 in
- Depth
- 12.95 in
Description
Are you still looking for a high-priced air cooler and heater for your rental property. The installation fee may be higher than the air conditioner itself. There is no need to install an air conditioner in a small room. Why not prepare a portable air conditioner for each room that can be easily moved and has multiple environmental processing functions It combines cooling, dehumidification, heating and air supply into one, meeting your needs at different times throughout the year. And it is easy to install, no need to drill holes in the wall for it. At the same time, it has the function of transporting negative ions, taking care of the health of you and your family.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.