Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54.33 in; 4.5 Steel Step Ladders, 500 lb. Capacity

  • Mfr # ED-W2717P239467

  • Zoro # G815874534


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Ladder Material
Steel
Overall Height
54.33 in; 4.5
Load Capacity - Maximum
500 lb
Base Spread
35 in
Platform Width
18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W2717P239467
Zoro #
G815874534
UPC #
397091961380
Country of Origin
China

Dimensions

Overall Height
54.33 in; 4.5
Platform Width
18.11 in
Step Depth
9 in

Details

Item
Step Ladders
Ladder Material
Steel
Load Capacity - Maximum
500 lb
Base Spread
35 in
Number of Steps
4
Step Spacing
5 in
Color
Black

Description

This 4.5 ft. leaning step ladder is made of durable carbon steel for exceptional strength and longevity, making it perfect for various household and office tasks. With a 500 lb. load capacity, it offers solid performance, whether you're cleaning closets, changing light bulbs, or replacing ceiling fans. The non-slip feet and anti-slip rubber pattern ensure stability, while the integrated handrails provide additional safety. The ladder is easy to fold and store, and its quiet opening and closing mechanism adds convenience. Meeting ANSI 14.9 standards, this ladder combines durability and safety for every project.


  • Built with a high-strength carbon steel frame, this 4.5 ft. step ladder supports up to 500 lbs. for a stable and reliable experience during household and office tasks.
  • The ladder features large rubber feet and an anti-slip rubber pattern on the steps, ensuring a firm grip and added security, preventing slipping while in use.
  • This versatile ladder is designed for convenience, folding easily for storage in tight corners or closets, making it a great choice for home or office use.
  • The ladder's opening and closing mechanisms operate quietly, minimizing disturbance while ensuring smooth and effortless adjustments for every task.
  • Compliant with ANSI 14.9, this ladder meets industry standards for safety and reliability, offering peace of mind while working at heights around the home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.