58 in. Recessed Freestanding Electric Fireplace in Black, Water Vapor Fireplace with Remote, Timer

  • Mfr # ZR-BLR150

  • Zoro # G822701687


product price:  $1,479.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
Height
8.27 in
Voltage
120 V
Watts
200 W
Width
59.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-BLR150
Zoro #
G822701687
UPC #
887186762997
Country of Origin
China

Dimensions

Height
8.27 in
Width
59.06 in

Details

Mounting Type
Freestanding
Voltage
120 V
Watts
200 W
Color
Black

Description

Elevate your living space with our Multicolor Flame Vapor Fireplace, featuring a captivating 9-color RGB flame display that allows you to customize your ambiance effortlessly. This stylish fireplace not only enhances your decor but also functions as a humidifier, ensuring fresh air while protecting your skin and respiratory health. With easy remote control and an intelligent water system for consistent misting, it's designed for safety and energy efficiency, making it perfect for homes with children and pets. Whether freestanding or as a stunning backdrop for your TV, our vapor fireplace combines elegance and functionality, creating a cozy atmosphere for unforgettable moments with loved ones. Experience the luxury of a beautiful, heat-free fireplace today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.