59 In 3D Electric Fireplace with Ultrasonic Humidifier, Remote & App Control, Adjustable LED Flames

  • Mfr # ZR-KS-150cm

  • Zoro # G522701581


product price: $1,739.99
/ea
Free Shipping & Returns

Key Features

Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120
BtuH
5200 BTU
Watts
1500 W
Height
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-KS-150cm
Zoro #
G522701581
UPC #
530822792703
Country of Origin
China

Dimensions

Height
7.87 in
Width
59.06 in

Details

Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120
BtuH
5200 BTU
Watts
1500 W
Mounting Type
Wall Mount
Color
Black

Description

Enhance your home with this sleek 57.9-inch electric fireplace, featuring realistic 3D flames, a built-in ultrasonic humidifier, and smart touch control. Perfect for modern living rooms, bedrooms, or studio apartments, it provides warmth, ambiance, and air moisture while being energy-efficient and safe. With convenient remote and app control, you can adjust flame intensity, temperature, and timer effortlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.