60 in. 5120BTU Wall Mount Electric Fireplace, 750W/1500W, Heat 400 sq. ft, Blower Heat, Remote

  • Mfr # ZR-TS60ZS-BOX

  • Zoro # G722701664


product price:  $1,839.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Wall Mount
Voltage
120 V
Width
60 in
Height
26.7717 in
Heating Area (Sq.-Ft.)
400 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-TS60ZS-BOX
Zoro #
G722701664
UPC #
431189980829
Country of Origin
China

Dimensions

Width
60 in
Height
26.7717 in

Details

Mounting Type
Wall Mount
Voltage
120 V
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5120 BTU
Color
Black
Watts
1500 W

Description

The Electric Fireplace offers realistic multi-color flames and ember bed effects with adjustable brightness. It provides efficient 1500W dual-level heating with thermostat control. Suitable for wall-mount or recessed installation, it features remote operation, timer settings, and safety overheating protection. Ideal for enhancing home ambiance with supplemental warmth and elegant visual appeal. Perfect for modern living spaces seeking style and comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.