60 Inch Slim Electric Fireplace Heater, 60x5.51x17.72 in Body with 26.57x8.27 in Firebox, 750W/1500W
- Mfr # MVDHM60
- Zoro # G724931496
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Height
17.72 in
Heating Area (Sq.-Ft.)
400 sq-ft
Width
5.51 in
Depth
60 in
Watts
750/1,500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM60
- Zoro #
- G724931496
- UPC #
- 460419346807
- Country of Origin
- China
- Heating Area (Sq.-Ft.)
- 400 sq-ft
- Watts
- 750/1,500 W
- Voltage
- 110-120 V
- Color
- Black
- BtuH
- 5,100 BTU
Dimensions
- Height
- 17.72 in
- Width
- 5.51 in
- Depth
- 60 in
Description
Add cozy warmth and customizable ambiance to your living space with this 60-in electric fireplace insert. Designed for recessed or wall-mounted installation, its slim profile creates a clean, built-in appearance while requiring no venting. Personalize the fire with 13 flame colors, 13 log flame colors, and 5 brightness settings, then choose between 750W and 1500W heat levels for supplemental warmth in spaces up to 700 sq ft. The digital temperature display, 1 to 9-hour timer, remote control, and touch panel make everyday operation simple and convenient. Built-in temperature limiting protection helps provide added safety, while the included crystal embers and driftwood fire logs let you create a fireplace display that fits your style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.