62.26-in W Black Wall mount LED Flat wall Electric Fireplace with Remote Control Included

  • Mfr # ZR-BI60

  • Zoro # G322701569


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.72 in
Watts
1500 W
BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-BI60
Zoro #
G322701569
UPC #
453298681558
Country of Origin
China

Dimensions

Height
17.72 in
Width
62.26 in

Details

Color
Black
Watts
1500 W
BtuH
5100 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Mounting Type
Wall Mount
Voltage
120

Description

This embedded electric fireplace offers two heat settings with colorful flame and top light effects in orange blue and purple for a warm and relaxing atmosphere. It features realistic flames automatic temperature control and a space saving design suitable for rooms up to 400 square feet with a 1 to 9 hour timer remote and panel control and 750 or 1500 watt power at 110 to 120 volts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.