6450 BTU DOE 115 Volt Vented Medium Room Portable Air Conditioner Remote Included
- Mfr # ZR-SPF2-10CW
- Zoro # G223362074
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Width
13.39 in
Color
White
Length
17.44 in
Height
32.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SPF2-10CW
- Zoro #
- G223362074
- UPC #
- 834534945410
- Country of Origin
- China
- Color
- White
Dimensions
- Width
- 13.39 in
- Length
- 17.44 in
- Height
- 32.68 in
Description
Our portable air conditioner boasts powerful cooling performance with 10000 BTU ASHRAE cooling capacity, effectively cooling spaces up to 300 square feet and offering three versatile operating modes cool, fan and dry. The dry mode provides dehumidification up to thirty six liters per day via self evaporating operation, with adjustable temperatures from sixty degrees Fahrenheit to eighty six degrees Fahrenheit and three fan speeds to deliver customized comfort. Equipped with Wi Fi connectivity, it supports remote control via the Smart Life app, plus an LED display and a remote control with a twenty three feet range for convenient operation. It comes with a fifty nine inches telescopic exhaust hose and window sealing kit for quick tool free assembly, and four casters that allow easy mobility between rooms. For added convenience, it features a swing function to direct airflow and a twenty four hour timer to schedule automatic on and off times, backed by responsive customer support available within twenty four hours to address any concerns. With its practical design and comprehensive functions, it is the ideal choice for keeping your space cool and comfortable in any scenario.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.