Shop EDENDIRECT
See all product information
Create Account
6500 BTU DOE Portable Air Conditioner Cools 215 sq ft with Dehumidifier and Remote
- Mfr # ZR-FDP29-2024V1R3
- Zoro # G223362104
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
11.02 in
Height
27.56 in
Length
12.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-FDP29-2024V1R3
- Zoro #
- G223362104
- UPC #
- 834534945427
- Country of Origin
- China
- Color
- White
Dimensions
- Width
- 11.02 in
- Height
- 27.56 in
- Length
- 12.99 in
Description
Experience all season comfort with the portable air conditioner a versatile 3 in 1 appliance that cools dehumidifies and circulates air with powerful 6500 BTU per hour performance ideal for spaces up to 215 sq ft Customize your environment with precise temperature control from 59F to 878F select from multiple fan speeds and enjoy ultra quiet operation as low as 54 dB enhanced by a soft off night light for uninterrupted sleep Control it effortlessly using the intuitive touch panel or included remote set the 24 hour timer for automated efficiency and move it easily with built in universal wheels Complete with an exhaust hose window kit and comprehensive accessories for quick installation this compact unit combines robust functionality thoughtful safety features and reliable cooling power to keep your home refreshingly comfortable all year long
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.