Shop EDENDIRECT
See all product information
Create Account
4800 BTU (DOE) Portable Air Conditioner Cools 200 sq. ft. with Dehumidifier, Remote, Sleep Mode
- Mfr # ZR-KY-17C1
- Zoro # G223362081
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
11.42 in
Width
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-KY-17C1
- Zoro #
- G223362081
- UPC #
- 950414251911
- Country of Origin
- China
- Color
- White
Dimensions
- Length
- 11.42 in
- Width
- 12.2 in
Description
Equipped with an efficient and powerful rotary compressor, our portable air conditioners fight the heat like a beast and provide you unrivalled coolness within 8 minutes. 8,000 BTU ASHRAE cooling capacity blows 4,800 BTU DOE cold that reaches as far as 20 feet and cools rooms up to 200 square feet. It's the ideal affordable air conditioner for dorms, apartments, campers, offices, kitchens, garages, bedrooms, or living rooms. It is pleasing to the eyes, no matter what room you put it in, it will fit in with the decor, boasting a simplistic and clean line design.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.