7-Inch Rotary Car Buffer Polisher, Variable Speed 600-3000 RPM, Detailing Kit with Fleece & Discs

  • Mfr # IR-R7183-R

  • Zoro # G915655934


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Includes
Polisher,Backing Plate,Sanding Discs (5 pcs),Woolen Fleece Hood,Terry Polishing Bonnet,G Handle,Side Handle
Overall Length
3.93 in
Speed
600-3000 RPM
Color
Orange
Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-R7183-R
Zoro #
G915655934
UPC #
327368879728
Country of Origin
China

Dimensions

Overall Length
3.93 in
Cord Length
6.5 ft
Width
15.35 in
Backing Plate Size
7 in
Depth
5.51 in

Details

Item
Electric Polisher
Includes
Polisher,Backing Plate,Sanding Discs (5 pcs),Woolen Fleece Hood,Terry Polishing Bonnet,G Handle,Side Handle
Speed
600-3000 RPM
Color
Orange
Speed Type
Variable
Voltage
120V AC
No Load Speed
600-3000 RPM

Description

Achieve a professional-level finish with the 10-Amp 7-Inch Rotary Car Buffer Polisher. Designed for automotive, maritime, and aviation detailing, this polisher delivers high torque and superior performance. The variable speed control allows you to adjust the RPM from 600-3000 RPM to suit different materials and applications. With its soft start feature, constant speed control, and lock-on button, it offers smooth operation and precise polishing for large horizontal and vertical surfaces. This car detailing kit includes a range of accessories, such as woolen fleece hoods, terry polishing bonnets, and sanding discs, making it ideal for experienced professionals seeking the highest removal rate with minimal effort.


  • Powerful 10-Amp Motor: This buffer polisher is equipped with a 10-amp motor, providing concentrated power and high speed for superior removal and polishing results on various surfaces.
  • Variable Speed Control: With an adjustable speed range from 600 to 3000 RPM, the polisher offers optimal flexibility for different tasks, allowing you to tailor the speed for various materials and polishing needs.
  • Ergonomic Design for Comfort: The rubberized, no-slip grip handle absorbs vibration, reducing fatigue and offering greater control for long, detailed sessions, ensuring a smooth and comfortable experience.
  • Complete Detailing Kit: Includes a 7-inch backing plate, side and D handles, woolen fleece hood, terry polishing bonnet, and sanding discs, making it a complete package for automotive, maritime, and aviation detailing. Perfect for achieving a swirl-free finish and removing scratches with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.