Shop WRIGHTMASTER
See all product information
Create Account
10 Amp Corded 8 in. 1300-Watt Handheld Electric Stainless Steel Polisher With 3-Polishing Wheels
Mfr # ZR-R7402-120-1
Zoro # G321718667
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21.65 in
Disc Dia. (In.)
8 in
Amps
10 A
Color
Black
Overall Height (In.)
5.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR-R7402-120-1
Zoro #
G321718667
UPC #
493916644732
Country of Origin
China
Dimensions
Overall Length
21.65 in
Disc Dia. (In.)
8 in
Overall Height (In.)
5.51 in
Arbor Hole Size
8
Overall Width (In.)
7.87 in
Cord Length
5 ft
Details
Amps
10 A
Color
Black
Item
Polisher
Max. Speed
3200 rpm
Application
Power Tool
Variable Speed
Yes
Corded/Cordless
Corded
Corded Tool Type
Polisher
Description
Take your surface conditioning to the next level with our 1300W Burnishing Polishing Machine, built to tackle demanding polishing tasks across various materials. Powered by a robust copper motor, this tool is engineered for reliability, durability, and precision. Whether you're working with stainless steel, metal, wood, or other non-ferrous materials, this machine delivers stable output with advanced soft-start and constant power control technology, ensuring smooth and safe operation. Designed with ergonomics and efficiency in mind, the compact, center-balanced structure reduces user fatigue and enhances safety, making it perfect for extended use. Its integrated dust collection system keeps your workspace clean and protects the internal components from damage caused by debris. With six adjustable speeds, you get the flexibility to adapt to various job requirements while maintaining consistent performance. Ideal for professional craftsmen, metalworkers, and DIYers, this tool is your go-to solution for restoring surfaces, removing rust, and creating a polished finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.