Shop EDENDIRECT
See all product information
Create Account
70 pt. 5,500 sq. ft. Energy Star Dehumidifier for Basement in White w/ Viewable Water Level Bucket
- Mfr # ZRB0G8LD2G3K
- Zoro # G624174450
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Height
24.09 in
Color
White
Depth
14.38 in
Capacity 24 hrs 60 rh
70 pt
Width
8.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRB0G8LD2G3K
- Zoro #
- G624174450
- UPC #
- 443009453895
- Country of Origin
- China
- Color
- White
- Capacity 24 hrs 60 rh
- 70 pt
- Item
- Dehumidifiers
- Bucket capacity
- 11.6 pints
- Voltage
- 120 V
- Fan Speed
- 3
Dimensions
- Height
- 24.09 in
- Depth
- 14.38 in
- Width
- 8.65 in
Description
Experience ultimate moisture control with our ENERGY STAR Most Efficient 2025 dehumidifier, a powerful and intelligent solution engineered to remove up to 70 pints of moisture daily in damp basements, laundry rooms, and living spaces while significantly reducing energy bills. Featuring a smart control chip and three versatile operating modes-Continuous, Comfort, and Custom-it allows you to tailor humidity levels from 40% to 80% at the touch of a button, while the washable nylon filter and advanced rotary compressor with eco-friendly R32 refrigerant ensure quieter, more efficient performance with a lower environmental impact compared to traditional piston models. Designed for effortless maintenance, it offers both manual drainage with a 1.45-gallon auto-shutoff tank and continuous hands-free drainage via the included 6.56-foot hose and garden hose adapter, while smooth-glide 360 Deg swivel wheels and a hidden handle make repositioning seamless. Backed by an Energy Star and ETL certification for proven safety and savings, and a modern LED touch panel, this dehumidifier delivers healthier, dryer air and long-lasting reliability in any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.