Shop EDENDIRECT
See all product information
Create Account
Small Portable Dehumidifier 1.32 Pints/Day, Black-White Dehumidifier with Remote Sleep Timer, 2L
- Mfr # MVDHM-DH13
- Zoro # G924931494
product price:Â
$
68.29
/ea
Key Features
Width
6.22 in
Depth
8.9 in
Color
Black and white
Voltage
100-120 V
Height
15.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MVDHM-DH13
- Zoro #
- G924931494
- UPC #
- 920211683048
- Country of Origin
- China
- Color
- Black and white
- Voltage
- 100-120 V
- Application
- Dehumidifiers
Dimensions
- Width
- 6.22 in
- Depth
- 8.9 in
- Height
- 15.28 in
Description
Maintain a comfortable, dry environment in compact spaces with this Peltier mini dehumidifier, designed for closets, bathrooms, bedrooms, RVs, small basements, laundry rooms, and home offices. Its upgraded dual-core semiconductor technology provides efficient moisture removal without a traditional compressor, while two fan speeds and adjustable humidity settings from 40% to 70% allow you to customize operation for different conditions.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.