7800 BTU DOE 700 Sq Ft Portable Air Conditioner Cools and 1100W Heater with Remote in Blue
- Mfr # ZR-KYR-35A1
- Zoro # G323362103
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Height
43.31 in
Color
Blue
Length
14.25 in
Width
12.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-KYR-35A1
- Zoro #
- G323362103
- UPC #
- 149106828023
- Country of Origin
- China
- Color
- Blue
Dimensions
- Height
- 43.31 in
- Length
- 14.25 in
- Width
- 12.95 in
Description
Are you still looking for a high priced air conditioner with heater function for your rental property. The installation fee may be higher than the air conditioner itself. There is no need to install an air conditioner in a small room. Why not prepare a portable air conditioner for each room that can be easily moved and has multiple environmental processing functions. It combines cooling, heater, dehumidification and air supply into one, meeting your needs at different times throughout the year. And it is easy to install, no need to drill holes in the wall for it. At the same time, it has the function of transporting negative ions, taking care of the health of you and your family. If you have any questions about the products you received, please contact us at the first time. We will provide you with corresponding solutions.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.