Zoro Homepage

Bucketless Dehumidifier, Red, 20.5 in, 115 V

  • Mfr # ED-OX-60PB

  • Zoro # G315655886


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Capacity 24 hrs 60 rh
110 pt (US)
Voltage
115 V
Width
20.5 in
Height
14 in
Fan Speed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-OX-60PB
Zoro #
G315655886
UPC #
561661657250
Country of Origin
China

Dimensions

Width
20.5 in
Height
14 in
Depth
14 in

Details

Item
Bucketless Dehumidifier
Capacity 24 hrs 60 rh
110 pt (US)
Voltage
115 V
Color
Red
Fan Speed
1
Application
Domestic / Commercial

Description

If the air contains too much moisture, you will feel humidity. Excess moisture not only creates an uncomfortable space, it can also harm your health and property. Our equipment has a compact design, it is specifically designed to dehumidify crawl spaces and confined spaces and can effectively control humidity in spaces up to 2,000 sq. ft. to control ambient humidity, keep the environment dry and healthy, prevent moisture problems, house structures and equipment laboratory humidity Damage and improve indoor air quality, suitable for underground spaces, factories, basements, warehouses, archives, supermarkets and explanation rooms.


  • Effective dehumidification: the dehumidifier removes up to 110 pints of moisture per day at saturation and up to 60 pints per day at AHAM, it effectively controls humidity in crawlspaces up to 2,000 sq. ft. preventing moisture-related problems and keeping crawlspaces dry and healthy
  • Excellent materials: the dehumidifier is made of materials and components that can withstand high humidity and resist corrosion and damage caused by prolonged exposure to moisture, the coils are coated with epoxy to prevent corrosion and Freon leaks, and the bottom legs are made of rubber (to prevent damage to the floor)
  • Intelligent design: measuring only 20.5 in. D x 15 in. W x 15 in. H, the dehumidifier's compact design fits well in limited crawl spaces, ensuring that it doesn't take up too much space, making it easy for you to install it in tight places and make the most of the available space
  • Removable smart panel: the smart touch panel is designed for easy operation, you can remove the touch panel, and the 32.8 in. extension cord we provide gives you the flexibility to choose the location upstairs for easy viewing, install it in your bedroom or elsewhere with the extension cord and control it remotely at any time
  • Adjustable brackets and vertical mounting: the dehumidifier is equipped with four adjustable brackets that allow the height and position of the dehumidifier to be adjusted as needed, preventing the dehumidifier from coming into direct contact with the ground in humid environments, in addition, the dehumidifier can be mounted vertically with 4-washers that can be used to aid in the installation
  • Automatic defrost: the dehumidifier can operate efficiently in temperatures as low as 41° fahrenheit, it monitors the unit's condenser for frost through a built-in sensor, and if it detects frost on the coil, it automatically runs a defrost program to prevent frost and related problems and keep the unit working properly
  • 2-ways to drain: you can use a drain hose to connect the dehumidifier's drain to a floor drain and use gravity to flow water to the drain system, the other method of continuous drainage is to connect an external condensate pump (not included, sold separately), with this method, you have more flexibility in choosing your drain point without having to rely on gravity, and you can also drain water further away or to an outdoor drainage system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.