Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, Gray, 12.4 in, 120 V

  • Mfr # IR-DY120

  • Zoro # G415220427


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
12.4 in
Height
14.17 in
Depth
19.29 in
Type
Bucketless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-DY120
Zoro #
G415220427
UPC #
796466844714
Country of Origin
China

Dimensions

Width
12.4 in
Height
14.17 in
Depth
19.29 in

Details

Item
Dehumidifier
Voltage
120 V
Color
Gray
Type
Bucketless
Capacity/24 Hrs. @ 90% RH
120 US pints per day
Application
Domestic / Commercial
Fan Speed
1

Description

Is there anything you can do if water accumulates in your crawl space or basement during the rainy season? If not handled properly, the growth of mold microorganisms can affect the air quality of the entire room. Get this super powerful crawl space dehumidifier asap, it's perfect for crawl spaces. Not only does it solve moisture problems, it also stabilizes the structure of your home in the long term. Its compact design and rugged metal housing can withstand different unconventional environments. That is the dehumidifier you need!


  • Our commercial dehumidifier can remove 120 PPD at saturation, 55 pt. per day at AHAM, up to 1,700 sq.ft., lowering the humidity to comfortable levels in a short period.
  • On the other hand, this dehumidifier is made of a metal outer casing that withstands more rugged conditions, ensuring long-term use and easy maintenance; Fit any crawl spaces, basements, warehouses, offices, factories, shops, storage areas
  • This high-quality dehumidifier is adjusted simply to the ideal humidity setting to minimize moisture and reduce odor; The filter can protect internal components from dust when dehumidifying; The most convenient point is that you are not requested to pour away the water every hour like a typical domestic dehumidifier, there is no tank inside, it drains automatically
  • Auto defrosting is important, as ice buildup on the dehumidifier's coils can cause the units to malfunction; The dehumidifier can truly make the dehumidifier work at the Low temperature; The unit works continuously and efficiently without periodic stopping during the defrosting process; saving energy and making the unit last longer
  • We designed this professional dehumidifier with the modern consumer in mind, smaller size, compact design, rugged handle, easy and safe to transport from job to job and even from downstairs to upstairs
  • All special features make it the best for crawlspace, basement, and commercial applications, auto defrosting system, optional remote control system; (It can be controlled remotely, but you need to purchase the control panel and connection cable for it; remote control is not included), strong as a tank, Low-temperature operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.