Fan, Wall Mount, 18 in Blade Dia, 120V, 3,800/4,100/4,600 cfm

  • Mfr # IR-FANW18

  • Zoro # G014910927


original price: $105.99
19% off
new price: $85.16
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Air Flow
3,800/4,100/4,600 cfm
Sound Level
64 dBA
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-FANW18
Zoro #
G014910927
UPC #
941784342484
Country of Origin
China

Dimensions

Blade Diameter
18 in
Width
23 in
Length
23 in
Max. Depth
5 in

Details

Number of Speeds
3
Voltage
120V
Air Flow
3,800/4,100/4,600 cfm
Sound Level
64 dBA
Item
Fan
Watts
127 W
Features
Built-In Carry Handle
Material
Aluminum
For Use With
Indoor/Outdoor
Color
Yellow
Fan Mounting Location
Wall

Description

Built with 1/6HP Premium TEAO Enclosed Motor and Shielded Ball Bearings, this heavy duty industrial wall fan provides refreshing breeze for circulating large spaces, blowing distance reach 30 feet. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Greenhouse, Barn, Industrial, Commercial and Residential areas. High speed 4600 CFM / Medium speed 4100 CFM / Low speed 3800 CFM. 180 degrees Tilting, 6 ft. SJT Power Cord.


  • • The new technology contributes high velocity airflow up to 10.2-m/s yet low noise in this wall mounted fan black. 3-Speed adjustable with pull chain control featuring three different speeds. In high speed running, noise is only 64 dB on 3 ft, and 57 dB on 6 ft away from the fan, less noisy than other fan.
  • • Equipped with a versatile 180-degree adjustable tilt, this metal wall mounted patio fan let you customize the airflow more flexiable, no matter where it's needed. Two tough knobs lock the air blowing direction you expect. The pull chain's length is 80cm which is very convenient for you to control the fan.
  • • New complete packaging and easy assembly you enable to use the new fan as quickly as open the box. It is indoor use only. Even so, the OSHA compliant grilles ensures safety, while mounting the hanging steel bar with only two blots and anchors is convenient and limits the amount of complicated installation, save time. Ideal for indoor rooms where floor space is limited or when overhead circulation is required.
  • • UL Listed, 100% Copper wiring motor, thermally protected totally enclosed motor, protects the motor from workshop debris and all other dust. Extra-long 9 FT power cord with integrated cord warp. Black powder coated steel construction with sturdy aluminum alloy blades for long lasting use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products