Shop DAYTON

Standard Duty Industrial Fan, Pedestal Mount, 20 in Blade Dia, 115V, 3,055/4,700 cfm, Oscillating

  • Mfr # 7DC99
  • Zoro # G2604749

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Number of Speeds
2
Voltage
115V AC
Phase
Single
Motor HP
1/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7DC99
Zoro #
G2604749
UPC #
00194484317645
Country of Origin
China
Oscillation
Oscillating
Number of Speeds
2
Voltage
115V AC
Phase
Single
Motor HP
1/4 hp
Air Flow
3,055/4,700 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Sound Level
76 dBA
Item
Freestanding Fan
Thermal Protection
Auto
Housing Material
Steel
Wire Guard Finish
Powder Coated
Guard Material
Steel
Watts
198 W
Air Velocity @ 10 Ft.
900/585 fpm
Air Velocity @ 20 Ft.
580/375 fpm
Environmental Applications
Industrial
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball
Air Velocity @ 40 Ft.
240/156 fpm
CFM High
4700
Air Velocity @ 60 Ft.
155/100 fpm
Motor Insulation
B
Fan Style
Standard
Mobile/Stationary
Stationary
Number of Blades
3
Assembled
Yes
Fan Mounting Location
Pedestal
Standards
cUL, OSHA, UL
Includes
Mounting Bolts, Hex Key, Assembly Hardware
Fan Accessory Style
Standard
Application
Spot Cooling and People Cooling
Motor RPM
1075/750
Motor Enclosure
Totally Enclosed Air-Over
CFM Low
3055
Hz
60 Hz
Motor Type
Permanent Split Capacitor
Assembly Required
No
RPM
1,075 RPM
Fan Housing Material
Steel
Amps
2.25/0.51 A
Wheeled Base
Stationary
Material
Steel
Color
Gray
Motor hp
1/4 hp
Guard Color
Gray
Base Type
Pedestal
Fan Shape
Basket
Airflow
3,055 cfm, 4,700 cfm

Dimensions

Blade Diameter
20 in
Shaft Dia.
1/2 in
Outside Dia.
23"
Max. Depth
16-3/4"
Height
23 in
Width
23 in
Fan Cord Length
10 ft
Depth
16 3/4 in

Description

Freestanding Fan, Fan Mounting Location Floor, Number of Speeds 2, Blade Dia. 20 in, Oscillating, Fan Cord Length 10 ft, 198 W Watts, 1,075 RPM RPM, Number of Blades 3, 2.25/0.51 A Amps, Height 23 in, Width 23 in, 60 Hz Hz, Bearing Type Ball, Blade Material Aluminum, Steel, cUL, OSHA, UL, Mounting Bolts, Hex Key, Assembly Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.