
Fans, 30 in Blade Dia, 110 V, 5423/6269/7100 CFM
Mfr # IR-W2815P201002
Zoro # G516100147
original price: $360.99
17% off
new price: $298.03
/ea
Free Shipping & Returns
Key Features
Fan Cord Length
8 ft
Height
28 in
Length
9 in
Fan Power Source
Plug-In
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W2815P201002
Zoro #
G516100147
UPC #
376515955198
Country of Origin
China
Dimensions
Fan Cord Length
8 ft
Height
28 in
Length
9 in
Blade Diameter
30 in
Width
28 in
Details
Fan Power Source
Plug-In
Color
Yellow
Watts
250W
Voltage
110 V
Blade Material
Steel
Number of Speeds
3 Speeds
Item
Fans
Air Flow
5423/6269/7100
CFM
For Use With
Indoor/Outdoor
Description
Experience unmatched cooling power with our 30 in. heavy-duty industrial drum fan, designed to deliver superior airflow with a high-performance 1/3 HP thermally protected motor. With three powerful speed settings reaching up to 7110 CFM, this fan ensures optimal ventilation in industrial, commercial, and residential spaces. Built for durability and convenience, it features a 360° adjustable tilt, noise reduction technology, and an extra-long 8 ft. power cord for reliable and efficient air circulation.
- Built with a 1/3 HP thermally protected PSC motor, this fan offers industrial-grade performance while operating up to 40% quieter than standard industrial fans. Enjoy powerful airflow without the overwhelming noiseideal for residential or work settings.
- Delivering unmatched airflow with CFM ratings of 7110 (high), 6269 (medium), and 5423 (low), this fan ensures exceptional air circulation in large or stuffy spacesperfect for cooling down garages, warehouses, patios, or workshops in minutes.
- Customize your ventilation with full 360-degree rotation. Whether mounted on a wall or used on the ground, this fan allows precise angle adjustment to target airflow exactly where it’s needed for optimal comfort and coverage.
- The high-performance copper rotor motor features double ball bearings, enhancing both energy efficiency and service life. Built to run smoothly and reliably even during extended use in demanding environments.
- Constructed with durable metal housing, aluminum blades, and an OSHA-compliant grille, this fan is built to last. The 3-speed rotary switch offers simple, secure control. Ideal for both industrial and residential usegarages, basements, greenhouses, patios, or job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.