Heavy-Duty 6 ft. x 50 ft. Galvanized Steel Chain Link Fence for Garden, Ranch & Security Protection

  • Mfr # ED-X0043YVOAP

  • Zoro # G215874509


product price:  $332.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
72 in
Color
Black
Material
Metal
Finish
Black
Gauge
9-gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-X0043YVOAP
Zoro #
G215874509
UPC #
716756654359
Country of Origin
China

Dimensions

Height
72 in
Depth
2 in
Roll Length
50 ft

Details

Color
Black
Material
Metal
Item
Wire Mesh
Finish
Black
Gauge
9-gauge
For Use With
Domestic / Commercial
Application
Wire Mesh
Grade
40

Description

This 6 ft. x 50 ft. galvanized steel chain link fabric mesh is a reliable fencing solution for various applications, including residential, commercial, farms, ranches, gardens, and entryways. Made of heavy-duty 9-gauge galvanized wire with a diamond hole design, it offers maximum rust resistance and durability. The low carbon steel wire ensures strength, and its woven structure prevents cracking. This versatile fence can withstand harsh environments and provides an excellent barrier to protect your property from intrusion by wild animals.


  • This 6 ft. x 50 ft. galvanized steel chain link fabric mesh is designed for maximum strength and rust resistance, making it perfect for residential, patio, and courtyard fencing.
  • Built with 9-gauge galvanized wire, this fence provides exceptional durability and is ideal for use on farms and ranches to protect crops and livestock from wild animal invasions.
  • Made with double galvanized steel, this chain link fabric is rust-resistant and highly durable, ensuring long-lasting protection for your garden, yard, or any outdoor area.
  • This mesh fence features a diamond hole design and is adaptable to various applications, including garden, orchard, and yard protection. It effectively prevents large wild animals from entering your territory.
  • The 6 ft. x 50 ft. galvanized chain link fabric mesh is designed for easy installation, providing a secure and sturdy barrier with enhanced vertical and horizontal reinforcement to prevent climbing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.