Heavy-Duty Car Wheel Dolly Set, 4 Tire Dollies, 6000 lbs Capacity, Red

  • Mfr # ED-W46591449

  • Zoro # G615874567


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.3 in
Load Capacity
1,500 lbs per dolly
Color
Red
Overall Width
15.9 in
Wheel Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W46591449
Zoro #
G615874567
UPC #
911930652002
Country of Origin
China

Dimensions

Overall Height
4.3 in
Overall Width
15.9 in
Wheel Diameter
3 in
Overall Length
12 in

Details

Load Capacity
1,500 lbs per dolly
Color
Red
Material
Steel
Item
Dolly
For Use With
Domestic / Commercial
Caster Type
(2) Brake, (2) Swivel
Finish
Red

Description

Effortlessly move your vehicle with our Heavy-Duty Car Wheel Dolly Set. Designed for garages, workshops, and showrooms, this four-piece dolly set provides a total 6000 lbs weight capacity, allowing you to transport cars, trucks, ATVs, and more with ease. Each dolly is equipped with anti-slip diamond tread, recessed center for stability, and 3 swivel casters, ensuring smooth movement and control. With two locking brakes, you can secure the dolly in place for added safety. Built from heavy-duty powder-coated steel, this set is a must-have for vehicle maintenance, restoration, and storage.


  • Each dolly supports 1,500 lbs, providing a total load capacity of 6,000 lbs, making it perfect for cars, trucks, tractors, ATVs, and more.
  • Equipped with 3" premium ball-bearing swivel casters, these dollies ensure easy rolling and precise movement, even in tight spaces.
  • The anti-slip diamond tread and recessed center keep the wheels securely in place, preventing slipping or movement during transportation.
  • Designed with two locking brakes, the dolly stays securely in place when needed, preventing unwanted movement for added safety.
  • Made from powder-coated steel with strong polycarbonate wheel casters, these dollies are built to last, ensuring long-term durability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.