Movers Dolly Heavy Duty Furniture Dolly Trolley Cart 18''x12'' Aluminum Frame
- Mfr # ED-W46577453
- Zoro # G815874527
Key Features
Specifications
Details
- MFR #
- ED-W46577453
- Zoro #
- G815874527
- UPC #
- 911930651975
- Country of Origin
- China
- Material
- Aluminium Alloy
- Color
- Silver
- Load Capacity
- 800 lbs
- Item
- Dolly
- For Use With
- Domestic / Commercial
- Caster Type
- (2) Brake, (2) Swivel
- Finish
- Silver
Dimensions
- Overall Width
- 18.1 in
- Overall Length
- 12 in
- Caster Dia.
- 3 in
- Overall Height
- 5.3 in
- Dimensions
- 18" x 12"
Description
Introducing the Heavy Duty Movers Dolly Trolley Cart, designed for maximum strength and convenience. Measuring 18"x12", this compact dolly is built with a CNC aluminum frame and features 3" TPU swivel casters with a brake option, making it the ideal tool for transporting heavy items with ease. With a weight capacity of up to 800 lbs, this trolley cart ensures safe and secure handling of your packages, making your moving tasks effortless. Whether you're moving furniture, appliances, or any other heavy items, this trolley is your go-to solution for quick, efficient transport.
- Tired of bulky carts that take up too much space? Our dolly cart is compact enough for easy storage yet strong enough to handle heavy-duty moving tasks with ease.
- Built with a durable CNC aluminum frame and equipped with high-quality 3" TPU swivel wheels, two of which feature a brake system for added security, ensuring your cart stays securely in place.
- Move even the heaviest loads with confidence. This dolly cart supports up to 800 lbs, making it perfect for large packages, furniture, and other heavy items.
- With 360-degree rotating rear wheels, this dolly cart allows you to easily navigate tight spaces and position the cart wherever you need it.
- Built to last with the highest quality materials, this trolley cart offers long-lasting durability and reliability, ensuring you get the best value for your investment. Save money over time by choosing a product that won't wear out quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.