Heavy Duty Wood Furniture Dolly with Wheels, 500 lbs Capacity 2pcs 15in Round Platform

  • Mfr # ED-W46577452

  • Zoro # G015874556


product price:  $64.59
/ea

Key Features

Material
Wood
Color
Natural
Load Capacity
500 lb
Wheel Type
Heavy-Duty PP Wheels
Assembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED-W46577452
Zoro #
G015874556
UPC #
911930651982
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Length
15 in
Overall Height
4.3 in

Details

Material
Wood
Color
Natural
Load Capacity
500 lb
Item
Dolly
Wheel Type
Heavy-Duty PP Wheels
Assembled
Unassembled
Number of Caster Wheels
4
For Use With
Domestic / Commercial
Finish
Natural

Description

Move your heavy furniture and bulky items with ease using our Heavy Duty Furniture Moving Dolly. Crafted from premium wood, this sturdy dolly can hold up to 500 lbs per unit, ensuring reliable and safe transportation. Equipped with four durable PP wheels, it offers smooth and effortless mobility, whether you're moving a piano, couch, fridge, or other large items. Designed for both indoor and outdoor use, it is compact, portable, and easy to store. With added security features like non-slip mats and rounded edges, this dolly ensures your furniture and floors stay protected during transport.


  • Made from high-quality premium wood, this dolly is designed for long-lasting durability and can support up to 500 lbs per dolly, making it perfect for transporting heavy items safely.
  • The four heavy-duty PP wheels provide flexible, stable movement, allowing you to move your furniture and appliances with ease and stability, making tasks more efficient.
  • Ideal for both indoor and outdoor use, this versatile dolly is perfect for moving furniture, appliances, and other bulky items. It's an excellent tool for city living or any situation where heavy lifting is needed.
  • Measuring 15" x 15" x 4.3", this compact and lightweight dolly is easy to carry and store in tight spaces. No installation required, so you can use it immediately for your moving tasks.
  • With a rounded design to protect your furniture and floors, plus four non-slip mats on the board, this dolly ensures secure transportation and prevents scratches or damage to your valuable items.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.