Shop EDENDIRECT
See all product information
Create Account
High-Capacity Dehumidifier 35.2 Pints/Day, Manual Control Dehumidifier with Sleep Timer for Basement
- Mfr # MVDHM-DCD-2620
- Zoro # G724931502
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Application
Dehumidifiers
Depth
12.6 in
Voltage
100-120 V
Width
9.45 in
Height
19.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-DCD-2620
- Zoro #
- G724931502
- UPC #
- 381500592463
- Country of Origin
- China
Dimensions
- Depth
- 12.6 in
- Width
- 9.45 in
- Height
- 19.69 in
Details
- Application
- Dehumidifiers
- Voltage
- 100-120 V
- Fan Speed
- 3
- Color
- Black and white
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.