Shop PERFECT AIRE

Dehumidifer, 51 dBA, 12.7 pt Capac.

  • Mfr # 4PFDP50
  • Zoro # G623956026

product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Application
Water Removal
Operating Humidity - Minimum
30 %
Weight
42.25 lb
Operating Temperature - Minimum
41 Degrees F
Overall Width
15 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4PFDP50
Zoro #
G623956026
UPC #
842149003234
Country of Origin
China
Application
Water Removal
Operating Humidity - Minimum
30 %
Weight
42.25 lb
Operating Temperature - Minimum
41 Degrees F
Humidity Graduations
5 %
Amperage
4.6 A
Operating Humidity Range
90 %
Includes Drain Hose
Drain Hose Not Included
Defrost Type
Automatic
Coverage Area
4,500 sq ft
Refrigerant Type
R-32
Standards
cULus
Control Type
Touch Button
Voltage
115V AC
Bucket Capacity
12.7 pt
Water Lift
16 ft
Control Method
Built-In
Mobility
Casters
Humidity Settings
85 %
Wattage
470 W
Drain/Pump Options
Built-In Pump
Number of Speeds
2
Item
Dehumidifer
Maximum Sound Level
51 dBA
Control Range
35 %
NEMA Plug Rating
5-15P
Hour Meter
Hour Meter Not Included
Drain Hose Pump Direction
Vertical
Housing Color
White
Includes Air Filter
Air Filter Included
Operating Temperature Range
96 Degrees F
Maximum Air Flow
218 cfm
Auto-Restart
Manual
Includes
Hose, Pump, Water Level Window
Daily Water Removal Capacity (60F/60 RH)
50 pt
Daily Water Removal Capacity (80F/60 RH)
50 pt
Housing Material
Plastic
Dehumidification Method
Standard Refrigerant
Pump Access Location
Back Panel

Dimensions

Overall Width
15 1/2 in
Overall Height
24 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
11 1/4 in
Power Cord Length
6 ft
Drain Hose Length
3 ft

Description

Dehumidifer, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft, Includes Hose, Pump, Water Level Window

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.