High Velocity Air Circulator Fan, 18 in Blade Dia, 120 V, 4000 CFM

  • Mfr # IR-W2815P201006

  • Zoro # G216100157


original price:  $126.99 , new price: $104.62 , 17 percent off
new price:  $104.62
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
18 in
Outside Dia.
18 in
For Use With
Indoor/Outdoor
Blade Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W2815P201006
Zoro #
G216100157
UPC #
376515955211
Country of Origin
China

Dimensions

Width
18 in
Outside Dia.
18 in
Blade Diameter
18 in
Length
7.28 in
Fan Cord Length
6 ft
Height
22.05 in

Details

Color
Black
For Use With
Indoor/Outdoor
Air Flow
4000 CFM
Fan Power Source
Plug-In
Voltage
120 V
Watts
120W
Blade Material
Metal
Number of Speeds
3 Speeds
Item
High Velocity Air Circulator Fan

Description

This 18 in. black metal wall mounted fan is made of powder coated steel and features a sturdy and stable frame. It can tilt 360 °, allowing you to accurately guide the airflow to the desired location. The air delivery CFM of the high-speed fan is 4000, which is very suitable for industrial, commercial, residential, and workshop environments. It provides strong airflow for spaces of all sizes, from terraces and backyards to warehouses and factories. Adopting the latest dual ball bearing technology, the performance is superior to competitors using sleeve bearings. The heavy-duty 3-speed thermal protection PSC motor ensures optimal performance while reducing noise levels by 40% to as low as 45 dB. The accompanying bracket can be easily installed on walls or ceilings, providing flexibility and convenience for any space.


  • Delivers robust air circulation with a high-speed airflow of up to 4000 CFM. Choose from three speeds to keep your space cool and comfortableideal for garages, warehouses, and workshops.
  • Easily direct air where you need it most with a fully adjustable 360° tilting fan head. Enjoy maximum coverage and flexibility for any space or work area.
  • Operates as quietly as 45 dB while packing a punch with a powerful 3-speed PSC motor. Thermal protection ensures long-lasting, reliable performance in demanding environments.
  • Constructed from powder-coated steel with a stable, OSHA-compliant design. This wall-mounted fan is both sturdy and safe, making it perfect for industrial, commercial, and residential use.
  • Includes a 6 ft. power cord and simple wall-mount bracket for fast installation. The minimal assembly design makes setup quick and frustration-freeready to use right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products