High Velocity Drum Fan, 24 in Blade Dia, 120V, 7,800/9,200 cfm

  • Mfr # IR-FAND24E

  • Zoro # G314910931


original price:  $181.99 , new price: $155.67 , 14 percent off
new price:  $155.67
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Number of Speeds
2
Voltage
120V
Air Flow
7,800/9,200 cfm
Sound Level
70 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-FAND24E
Zoro #
G314910931
UPC #
941784342545
Country of Origin
China

Dimensions

Blade Diameter
24 in
Length
29 in
Max. Depth
19 in
Width
30 in

Details

Number of Speeds
2
Voltage
120V
Air Flow
7,800/9,200 cfm
Sound Level
70 dBA
Item
High Velocity Drum Fan
Material
Aluminum
Color
Yellow
Watts
264 W
For Use With
Indoor/Outdoor
Features
Built-In Carry Handle

Description

Built with Powerful 1/3 HP TEAO Enclosure Motor, this heavy duty industrial drum fan are perfect for environments with high humidity, dust and debris. Long Life Span. 2 Speed Control. High speed 9200 CFM / Low speed 7800 CFM. It is ideal for large Warehouse, Workshop, Factory, Garage, Basement, and industrial area. Powerful 1/3 HP TEAO Enclosure Motor, Turbo Blade


  • • The new technology contributes longer air movement with lower noise. Max air speed even reach 7.4-m/s. In high speed's noise is 70 dB but low speed noise is only 66 dB on 7 ft away. Up to your cooling demand.
  • • New technology helps the airflow flow longer and with lower noise! This product has a 180-degree adjustable fan head, allowing you to customize the airflow.
  • • This commercial warehouse fan has 180-degree adjustable fan head function let you customize the airflow to make you more comfortable, Simply tilt the fan up or down to direct the flow of air towards the location you want it.
  • • UL Safety Listed, 100% copper wiring motor with sturdy metal housing. Safety yellow powder coated steel construction, black aluminum blades, OSHA compliant grilles and 9FT power cord for long lasting use. 120V / 60Hz, 2.1 Amps, 260 Watt, 1040-RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.