Outdoor Fan, Wall Mount, 20 in Blade Dia, 120V, 3,800/4,200/5,100 cfm

  • Mfr # IR-FANOW20

  • Zoro # G714910920


original price:  $147.99 , new price: $120.69 , 18 percent off
new price:  $120.69
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Voltage
120V
Air Flow
3,800/4,200/5,100 cfm
Sound Level
64 dBA
Width
24.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-FANOW20
Zoro #
G714910920
UPC #
941784342507
Country of Origin
China

Dimensions

Blade Diameter
20 in
Width
24.21 in
Length
25 in
Max. Depth
7.28 in

Details

Number of Speeds
3
Voltage
120V
Air Flow
3,800/4,200/5,100 cfm
Sound Level
64 dBA
Item
Fan
For Use With
Indoor/Outdoor
Features
Built-In Carry Handle
Material
Aluminum
Color
Yellow
Fan Style
Outdoor
Watts
127 W
Fan Mounting Location
Wall

Description

This heavy duty industrial wall fan provides refreshing breeze for circulating large spaces, blowing distance reach 30 feet. Features 3 adjustable speeds with pull chain, ideal for outdoor spaces, patios, restaurants, laundry rooms, bathrooms, warehouse, workshop, factory, garage, basement, greenhouse, barn areas. High speed 5100 CFM / Medium speed 4200 CFM / Low speed 3800 CFM. Sealed Control Box, GFCI Plug.


  • • Completely sealed and permanently lubricated ball bearings IP44 1/6HP powerful motor with thermal overload protection for wet locations, composed with 9ft power cord with GFCI plug. The moisture resistant design are perfect for environments with high humidity, dust, debris even raining.
  • • The new technology contributes high velocity airflow up to 9.4-m/s yet low noise in this wall mounted fan black. 3-Speed adjustable with pull chain control featuring three different speeds. In high speed running, noise is only 64 dB on 3 ft, and 57 dB on 6 ft away from the fan, less noisy than other fan.
  • • Equipped with a versatile 180-degree adjustable tilt, this metal wall mounted patio fan let you customize the airflow more flexiable, no matter where it's needed. Two tough knobs lock the air blowing direction you expect. Ideal for locations where floor space is limited or when overhead circulation is required.
  • • UL Listed Outdoor Rating. The OSHA compliant grilles ensure safety, new complete packaging and easy assembly hanging steel bar. Black powder coated steel construction with sturdy aluminum alloy yellow blades for long lasting use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.