Portable Air Purifiers Mini USB Air Cleaner Personal Desktop High-Efficiency Air Filter For Home
- Mfr # MVDHM-102-HQYGAY
- Zoro # G724931472
product price:Â
$
54.09
/ea
Key Features
Width
6.3 in
Color
White
Length
6.3 in
Voltage
5 V
Application
Air Purifiers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-102-HQYGAY
- Zoro #
- G724931472
- UPC #
- 212322362906
- Country of Origin
- China
Dimensions
- Width
- 6.3 in
- Length
- 6.3 in
- Height
- 7.48 in
Details
- Color
- White
- Voltage
- 5 V
- Application
- Air Purifiers
- Sound Level
- 36 db
- Number of Speeds
- 3
- Coverage
- 65 sq-ft
- For Use With
- Indoor
Description
Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room. The odor of oily fume after cooking spreads to the whole room. At this time, you must need a solution that can quickly help you solve the problem of terrible air.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.