Shop EDENDIRECT
See all product information
Create Account
500 Sq.Ft.HEPA Air Purifier Gray, 4-Speed, Real-Time Air Quality Monitor, 8H Timer, Child Lock
- Mfr # ZR-KQJ-0402-Grey
- Zoro # G323362141
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Length
9.84 in
Width
9.84 in
Coverage
500 sq ft
Sound Level
52 dB
CADR Rating
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-KQJ-0402-Grey
- Zoro #
- G323362141
- UPC #
- 866138436742
- Country of Origin
- China
- Coverage
- 500 sq ft
- Sound Level
- 52 dB
- CADR Rating
- 420
- For Use With
- Indoor
- Color
- Grey
- Application
- Air Purifiers
- Features
- Automatic Shutoff,Continuous Run, Portable, Quiet,Timer
Dimensions
- Length
- 9.84 in
- Width
- 9.84 in
- Depth
- 17.8 in
Description
This compact air purifier covers 500 Sq.Ft., with H13 HEPA filter and dual-sided intake for fast purification. Operating at
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.