Shop CORONA TOOLS
See all product information
Create Account
EasyCUT Anvil Lopper, 32 in., 1-1/2 in. Cut Capacity
- Mfr # FL 3420
- Zoro # G222919637
product price:Â
$
36.55
/ea
Key Features
Blade Material
High Carbon Steel
Color
Red
Width
14.75 in
Handle Material
Fiberglass
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL 3420
- Zoro #
- G222919637
- UPC #
- 038313044381
- Country of Origin
- United States
Dimensions
- Width
- 14.75 in
- Height
- 1.5 in
- Overall Length
- 31.75 in
Details
- Item
- Easycut Anvil Lopper
- Blade Material
- High Carbon Steel
- Color
- Red
- Handle Material
- Fiberglass
Description
Triple your cutting power with the 32-inch Corona Compound Action Anvil Lopper's 4-bar compound link design. These loppers powerfully and efficiently cut woody or dead branches up to 1 1/2-inches in diameter and feature a non-stick anvil blade that's both resharpenable and replaceable for long-lasting reliability. Durable fiberglass handles with foam grips make this a lightweight and comfortable branch cutter for both professional landscapers and homeowners who need yard tools that can easily cut and remove dead wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.