Zoro Homepage

Step Stools, 4 Steps, 500 lb Load Capacity, 57 in Overall Height, Steel, Black

  • Mfr # IR-730849680827

  • Zoro # G616100139


product price: $55.49
/ea

Key Features

Material
Steel
Overall Width
3 in
Color
Black
Load Capacity
500 lb
Number of Steps
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-730849680827
Zoro #
G616100139
UPC #
380989742383
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
57 in
Ladder Height
4.5 ft

Details

Material
Steel
Item
Step Stools
Color
Black
Load Capacity
500 lb
Number of Steps
4

Description

This 4-step ladder is made of thick, high-strength steel, with a black fixed part between the handrail and the main frame made of high-quality aluminum alloy. This design ensures the ladder has a stronger load-bearing capacity and increased stability. It helps you easily reach items and folds down to just 2.5 inches for convenient storage and portability.


  • Designed with the anti-skid pattern, it has stronger anti-skid performance and provides a sturdy and safe use experience.
  • Adopts safety buckle design, automatically locked by metal safety buckle, and can be easily opened and closed.
  • Equipped with foot covers made of anti-skid material to protect the floor from scratches and withstand heavy pressure.
  • The top handrail with a black rubber cover has good anti-skid and comfortable performance, ensuring maximum safety during climbing work.
  • Only 2.5 in. when folded, which means it does not take up much space for storage and is easy to carry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.