White Portable Air Conditioner 14000 BTU, Built-in Dehumidifier, Manual & Remote Control, 3-Speed
- Mfr # MVDHM-ZPV1R3
- Zoro # G124931508
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Width
13.2 in
Height
28 in
BtuH Cooling
14,000 BTU
Sound Level dBA
54-65 db
Watts
1,495 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-ZPV1R3
- Zoro #
- G124931508
- UPC #
- 551131220251
- Country of Origin
- China
Dimensions
- Width
- 13.2 in
- Height
- 28 in
- Depth
- 17.3 in
Details
- BtuH Cooling
- 14,000 BTU
- Sound Level dBA
- 54-65 db
- Watts
- 1,495 W
- Voltage
- 115 V
Description
Stay comfortable through warm weather with this 14,000 BTU portable air conditioner, designed to cool spaces up to 550 sq. ft. Ideal for bedrooms, home offices, dorms, and other living areas, it features 5 operating modes including Cooling, Dehumidifying, Fan, Auto, and Sleep for flexible comfort.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.