Edge Eyewear

Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch


product price: $22.90
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Black
  • Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Nylon
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined Brow Foam Lining
Series Dakura Vapor Shield
UV Protection 99.99% UVA/UVB/UVC
Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
X-Ray Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Pre-Applied Gasket
Photochromatic Lens No
Metal Detectable No
Includes Anti-Static Lens Coating Yes
Frame Type Full-Frame
Frame Style Wraparound
Arm Tip Type Bayonet
Includes Eye Socket Lining No
Arm Material TPR
Welding Shade Designation Not Rated for Welding Use
Includes Padded Arms No
Arm Color Black
Includes Scratch-Resistant Lens Coating Yes
For Small Heads Designation H
Includes Anti-Fog Lens Coating Yes
Includes Padded Nose Piece No
Dielectric Protection No
Includes No Lens Coatings No
Includes Brow Lining Yes

Description

Safety Glasses, Series Dakura, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Pre-Applied Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.