Edge Eyewear

Safety Glasses, Clear Anti-Scratch


product price: $11.90
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No
Series Ossa
UV Protection 99.99% UVA/UVB/UVC
Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
Metal Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
X-Ray Detectable No
Arm Color Black
Frame Type Full-Frame
Includes Anti-Fog Lens Coating No
Arm Tip Type Straight
For Small Heads Designation H
Includes Eye Socket Lining No
Includes Anti-Static Lens Coating No
Includes No Lens Coatings No
Includes Padded Arms No
Welding Shade Designation Not Rated for Welding Use
Includes Brow Lining No
Dielectric Protection No
Includes Scratch-Resistant Lens Coating Yes
Includes Padded Nose Piece No
Frame Style OTG

Description

Safety Glasses, Series Ossa, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.