Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Mirror Anti-Scratch
Mfr # XDF61-G15
Zoro # G4411416
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # XDF61-G15
- Zoro # G4411416
- UPC # 697920010716
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Description
Safety Glasses, Series Dragon Fire, Gender Unisex, Lens Color G-15, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML14)
- PANDUIT P1 Marker Plate Cass, 3" x .50", Yl (M300X050Y6C)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Spandex, Universal (6822)
- SQUIDS BY ERGODYNE Scanner Wrist Mount Strap, Black (5546)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (XDF611)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (SD156-G2)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TXB236VS)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SBR61-G15)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- Edge Eyewear Eye Protection