Safety Glasses
- Mfr # TC121ARVS
- Zoro # G822964907
product price:Â
$
10.59
/ea
Key Features
Adjustable Pieces
Nose Bridge
Padding Location
Brow, Nose Bridge, Temples
Arm Tip Type
Straight
Application
General Purpose
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC121ARVS
- Zoro #
- G822964907
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Adjustable Pieces
- Nose Bridge
- Padding Location
- Brow, Nose Bridge, Temples
- Arm Tip Type
- Straight
- Application
- General Purpose
- Frame Color
- Black
- Lens Coating
- Anti-Fog, Anti-Reflective, Vapor Shield
- Lens Type
- Solid
- Nose Bridge Adjustment Type
- Flexible
- Lining Location
- Brow
- Arm Material
- TPR
- Includes
- Cord
- For Small Heads Designation
- Not Rated for Small Heads
- Frame Type
- Half-Frame
- Ultra-Violet Scale Protection Designation
- U6
- Brow Lining Material
- TPR
- Frame Features
- Lightweight
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Material
- Nylon
- Standards
- ANSI Z87.1+, CSA Z94.3 Compliant
- Nose Bridge Material
- TPR
- Lens Color
- Silver
- Item
- Safety Glasses
- Arm Color
- Black/Gray
Dimensions
- Arm Length
- 118 mm
- Eyewear Size
- M
Description
Safety Glasses, Lens Color Silver, Lens Coating Anti-Fog, Anti-Reflective, Vapor Shield, Frame Color Black, Eyewear Size M, Frame Material Nylon, Includes Cord, Standards ANSI Z87.1+, CSA Z94.3 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.