Shop EDGE EYEWEAR
See all product information
Create Account
Safety Glasses
- Mfr # TC123VS
- Zoro # G222964644
product price:Â
$
10.59
/ea
Key Features
Standards
ANSI Z87.1+, CSA Z94.3 Compliant
Brow Lining Material
TPR
Eyewear Size
M
Lens Type
Solid
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC123VS
- Zoro #
- G222964644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- ANSI Z87.1+, CSA Z94.3 Compliant
- Item
- Safety Glasses
- Brow Lining Material
- TPR
- Lens Type
- Solid
- Application
- General Purpose
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Color
- Black
- Lens Color
- Light Blue
- Frame Features
- Lightweight
- Frame Type
- Half-Frame
- Padding Location
- Brow, Nose Bridge, Temples
- Nose Bridge Material
- TPR
- Lens Coating
- Anti-Fog, Vapor Shield
- Includes
- Cord
- Nose Bridge Adjustment Type
- Flexible
- Arm Color
- Black/Gray
- Arm Material
- TPR
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Tip Type
- Straight
- Adjustable Pieces
- Nose Bridge
- Frame Material
- Nylon
- Ultra-Violet Scale Protection Designation
- U6
- Lining Location
- Brow
Dimensions
- Eyewear Size
- M
- Arm Length
- 118 mm
Description
Safety Glasses, Lens Color Light Blue, Lens Coating Anti-Fog, Vapor Shield, Frame Color Black, Eyewear Size M, Frame Material Nylon, Includes Cord, Standards ANSI Z87.1+, CSA Z94.3 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.